5W 4-Light Candelabra E-12 LED Semi-Flush Mount Ceiling Fixture in Light Oiled Bronze
Collier 5W 4-Light Candelabra E-12 LED Semi-Flush Mount Ceiling Fixture in Light Oiled Bronze
Frequently Purchased Together
Product Details
Product Details
- For complete warranty information visit https://wwwhinkleylightingcom
- Suitable for use in dry (indoor) locations as defined by NEC and CEC Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product safety standards
- Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
- Warm rich light bronze tone
- 15 year finish warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Collier
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Light Oiled Bronze
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Length:
- 22 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Industrial
- Material:
- Glass, Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 22 in