Polished Chrome 1 100 Watts Medium Incandescent Ceiling Light Semi
Congress Polished Chrome 1 100 Watts Medium Incandescent Ceiling Light Semi
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
- Sparkling chrome with reflective finish
- Classic, elegant lines and timeless details enhance a traditional space
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Collection:
- Congress
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 9-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Type:
- M3825PF
- UPC:
- 640665314625
- Volts:
- 120V
- Watts:
- 100
- Width:
- 8