This product requires certification to purchase.

Cord Cover in Black

Hinkley

Cord Cover in Black

  • Fast #
  • Part #H6938BK
  • Item #8063293
  • Manufacturer Part #6938BK
4.8 out of 5 Customer Rating
Brand image
Hinkley

Cord Cover in Black

  • Fast #
  • Part #H6938BK
  • Item #8063293
  • Manufacturer Part #6938BK
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
No
Length:
12 in
Material:
Steel
Product Type:
Cord Cover
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
640665693836
Width:
1/2 in