Cord Cover in Polished Antique Nickel
Cord Cover in Polished Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Antique Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- Cord Cover
- UL Listed:
- No
- Width:
- 1/2 in