10W 1-Light 21 in. Wall Sconce in Black Oxide
Cosette 10W 1-Light 21 in. Wall Sconce in Black Oxide
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-cut sleek crystal shade: Robust clear crystal shade casts a multi-faceted light pattern from T-style bulbs (not included)
- Requires tubular bulbs: Chose either a T9 or T10 bulb (not included) - fill the crystal with light for a unique lighting experience
- Light fixture safety ratings: Suitable for use in damp locations, defined by NEC and CEC; Meets UL & CSA Product Safety Standards; ADA compliant
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Cosette
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Oxide
- Depth:
- 6-4/5 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 21 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Crystal, Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665022841
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 5 in