5-3/4 in. 60W 1-Light Candelabra E-12 Wall Sconce in Oil Rubbed Bronze
Dakota 5-3/4 in. 60W 1-Light Candelabra E-12 Wall Sconce in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for vintage filament bulbs (not included)
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Bold and robust dark bronze finish
- 15 year finish warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Dakota
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5-1/2 in
- Glass Type:
- Clear Seeded
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 640665478013
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-3/4 in