100W 1 Light E26 Medium A19 Pendant in Black
Danvers 100W 1 Light E26 Medium A19 Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC, meets United states UL underwriters laboratories and CSA Canadian standards association product safety standards
- This item may be hung on a sloped ceiling
- Merging the best of traditional and modern elements with a sophisticated and streamlined look
- Handcrafted paper shade creates a sophisticated silhouette
- Ideal for vintage filament bulbs
Specifications
- Collection:
- Danvers
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11
- Dimmable:
- No
- Height:
- 32
- Installation Type:
- Chain Hung
- Length:
- 11
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- H45027BK
- UPC:
- 640665450200
- Volts:
- 120V
- Watts:
- 12
- Width:
- 11