32 x 8 in. 100W 4-Light Medium E-26 Incandescent Vanity Fixture with Etched Opal Glass in Brushed Nickel
Darby 32 x 8 in. 100W 4-Light Medium E-26 Incandescent Vanity Fixture with Etched Opal Glass in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic matte brushed nickel finish
- Fixture can be mounted either up or down
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- Lifetime warranty on electrical wiring and components
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- ADA Compliant:
- No
- Collection:
- Darby
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665530186
- Volts:
- 120V
- Watts:
- 100
- Width:
- 32