5W 2-Light 22 in. Wall Sconce in Black
Dawson 5W 2-Light 22 in. Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Ideal for vintage filament bulbs (not included)
- 2-year finish warranty
- Sophisticated and streamlined design, durable construction and a timeless finish complement any architectural style
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Dawson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-4/5 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 22 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Colonial
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665175042
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 5 W
- Width:
- 8 in