This product requires certification to purchase.

5-1/4 x 15-8/10 in. 60W 1-Light Medium E-26 Wall Sconce in Industrial Iron

Hinkley

Denton 5-1/4 x 15-8/10 in. 60W 1-Light Medium E-26 Wall Sconce in Industrial Iron

  • Fast #
  • Part #H3260IN
  • Item #7296716
  • Manufacturer Part #3260IN
5 out of 5 Customer Rating
Brand image
Hinkley

Denton 5-1/4 x 15-8/10 in. 60W 1-Light Medium E-26 Wall Sconce in Industrial Iron

  • Fast #
  • Part #H3260IN
  • Item #7296716
  • Manufacturer Part #3260IN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
  • For complete warranty information visit https://www.hinkleylighting.com
  • 15 year finish warranty
  • Bold and robust dark bronze finish
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification
Dimensions & Measurements
Depth
6-3/10 in
Height
15-3/4 in
Width
5-3/10 in
Characteristics & Features
Collection
Denton
Color Finish Category
Iron Tones
Color Finish Name
Industrial Iron
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Rustic, Industrial, Scandinavian
Material
Die Cast Aluminum
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
No
UPC
640665326000