30W 1-Light Integrated LED Hanging Lantern in Titanium
Dorian 30W 1-Light Integrated LED Hanging Lantern in Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rich gray tone
- Meets California Energy Commission 2016 Title regulations
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Bold lines and a clean, minimalist style complement contemporary architecture
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Dorian
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Painted White Inside
- Height:
- 18-3/10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 2400
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665219258
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 6 in