37W LED Extra Large Outdoor Wall Sconce in Bronze
Dorian 37W LED Extra Large Outdoor Wall Sconce in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Warm rich light bronze tone
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Meets California Energy Commission 2016 Title regulations
- Bold lines and a clean, minimalist style complement contemporary architecture
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Dorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Painted White Inside
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 3600
- Material:
- Aluminum
- UL Listed:
- No
- UPC:
- 640665219807
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 37 W
- Width:
- 6 in