100W 1-Light Medium E-26 Vanity Fixture in Black
Easton 100W 1-Light Medium E-26 Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dry rated
- Feature: LV skus solution
- Wet rated
- General Hinkley warranty statement
- LED components - lamp
- Finish group - black
- LV lamp included
- Coastal elements
- Feature: LV variety
- Feature: LV transformer
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Easton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Mid-century
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665512700
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in