This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze

Hinkley

Edgewater 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #H1674OZ
  • Item #5062375
  • Manufacturer Part #1674OZ
4.5 out of 5 Customer Rating
Brand image
Hinkley

Edgewater 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #H1674OZ
  • Item #5062375
  • Manufacturer Part #1674OZ
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 2 year finish warranty
  • Meets California Energy Commission 2013 & 2016 Title regulations
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic lines and heritage details complement traditional architecture
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Edgewater
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
11-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Cast Aluminum
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
UPC:
640665167450
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
6-1/2 in