This product requires certification to purchase.

100W 3-Light Medium E-26 Incandescent Vanity Fixture in Heritage Brass

Hinkley

Elle 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Heritage Brass

  • Fast #
  • Part #H5043HB
  • Item #8063305
  • Manufacturer Part #5043HB
4.2 out of 5 Customer Rating
Brand image
Hinkley

Elle 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Heritage Brass

  • Fast #
  • Part #H5043HB
  • Item #8063305
  • Manufacturer Part #5043HB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Heritage Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Elle
Color Finish Category:
Brass Tones
Color Finish Name:
Heritage Brass
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
7-4/5 in
Installation Type:
Wall Mount
Length:
24 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Mid-century, Modern
Material:
Steel
Number of Lights:
3
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
640665504323
Volts:
120V
Watts:
100 W
Width:
24 in