10W 2-Light Medium E-26 Vanity Fixture in Black with Heritage Brass
Ellison 10W 2-Light Medium E-26 Vanity Fixture in Black with Heritage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Streamlined elegant silhouette: Modern bath bar centered by a distinct, faceted die-cast cuff in a rich black finish with a warn heritage brass accent
- Safe to mount vertically or horizontally: Clear cylindrical shades securely screws into the fitter of the vanity to be mounted in either position
- Requires tubular bulbs: Chose either a T9 or T10 bulb (not included) - personalize with an incandescent or LED vintage filament bulb
- Light fixture safety ratings: Suitable for use in damp locations, defined by NEC and CEC; meets UL & CSA product safety standards
- Fixture can be mounted vertically
- Suitable for use in damp locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- T9 or T10 bulbs required (not included)
- Merging the best of traditional and modern elements with a sophisticated and streamlined look
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Ellison
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Heritage Brass
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Length:
- 4-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665570830
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 22 in