12-4/5 in. 60W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Heritage Brass with Aged Zinc
Emery 12-4/5 in. 60W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Heritage Brass with Aged Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. Classic gleaming light brass finish. Chic, modern design with refined details adds a fresh, minimalist elegance
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Emery
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass, Aged Zinc
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 6-4/5 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665408119
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-4/5 in