75W 2-Light Vanity Fixture in Black
Eos 75W 2-Light Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Fixture can be mounted vertically
- Fixture can be mounted horizontally
- Suitable for use in damp locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- ADA compliant
- LED components carry a 5-year limited warranty
- Bold silhouette with dramatic details creates a modern statement
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Eos
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Glass Type:
- Etched, Frosted
- Height:
- 5-1/2 in
- Installation Type:
- Horizontal, Reversible, Vertical, Wall Mount
- Length:
- 3 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1000
- Material:
- Glass, Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 2
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665538625
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 25 in