2-Light 60W Wall Sconce in Spanish Bronze
Euclid 2-Light 60W Wall Sconce in Spanish Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for vintage filament bulbs (not included)
- Lifetime warranty on electrical wiring and components
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Bold and robust dark bronze finish
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Collection:
- Euclid
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Spanish Bronze
- Depth:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 640665346008
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/2 in