This product requires certification to purchase.

60W 6-Light Chandelier in Spanish Bronze

Hinkley

Euclid 60W 6-Light Chandelier in Spanish Bronze

  • Fast #
  • Part #H3466SB
  • Item #5062118
  • Manufacturer Part #3466SB
5 out of 5 Customer Rating
Brand image
Hinkley

Euclid 60W 6-Light Chandelier in Spanish Bronze

  • Fast #
  • Part #H3466SB
  • Item #5062118
  • Manufacturer Part #3466SB
5 out of 5 Customer Rating

X Points

Color Finish Name: Spanish Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bold silhouette with dramatic details creates a modern statement
  • Ideal for vintage filament bulbs (not included)
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Bold and robust dark bronze finish
  • Lifetime warranty on electrical wiring and components
  • Requires Certification

Documents


Specifications

Collection:
Euclid
Color Finish Category:
Bronze Tones
Color Finish Name:
Spanish Bronze
Dimmable:
Yes
ETL Listed:
No
Height:
25-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional, Modern
Material:
Die Cast Aluminum
Number of Lights:
6
Number of Tiers:
1
UL Listed:
No
UPC:
640665346602
Volts:
120V
Watts:
60 W
Width:
21-3/10 in