This product requires certification to purchase.

5W 2-Light 12-1/2 in. Wall Sconce in Heritage Brass

Hinkley

Ezra 5W 2-Light 12-1/2 in. Wall Sconce in Heritage Brass

  • Fast #
  • Part #H45042HB
  • Item #10161642
  • Manufacturer Part #45042HB
3.6 out of 5 Customer Rating
Brand image
Hinkley

Ezra 5W 2-Light 12-1/2 in. Wall Sconce in Heritage Brass

  • Fast #
  • Part #H45042HB
  • Item #10161642
  • Manufacturer Part #45042HB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for use in dry (indoor) locations as defined by NEC and CEC
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities act shown with G16.5 bulbs (not included)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Ballast Type:
Residential
Collection:
Ezra
Color Finish Category:
Brass Tones
Color Finish Name:
Heritage Brass
Depth:
4 in
Diameter:
7-1/2 in
Dimmable:
Yes
Height:
12-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
UPC:
640665450484
Volts:
120V
Wall Sconce Type:
Multi Light
Watts:
5 W
Width:
7-1/2 in