This product requires certification to purchase.

32W 1-Light LED Vanity Fixture in Polished Nickel

Hinkley

Facet 32W 1-Light LED Vanity Fixture in Polished Nickel

  • Fast #
  • Part #H51152PN
  • Item #7885568
  • Manufacturer Part #51152PN
5 out of 5 Customer Rating
Brand image
Hinkley

Facet 32W 1-Light LED Vanity Fixture in Polished Nickel

  • Fast #
  • Part #H51152PN
  • Item #7885568
  • Manufacturer Part #51152PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Collection:
Facet
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Temperature:
3000
Depth:
4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
2400
Material:
Steel
Number of Lights:
1
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
640665511536
Volts:
120V
Watts:
32 W
Width:
26 in