40W 1-Light LED Vanity Fixture in Polished Nickel
Facet 40W 1-Light LED Vanity Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Facet
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3000
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 640665511550
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 32 in