Medium Convertible Flush Mount Ceiling Fixture in Heritage Brass
Facet Medium Convertible Flush Mount Ceiling Fixture in Heritage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC, meets United states UL underwriters laboratories and CSA Canadian standards association product safety standards
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6 in stem and two 12 in stems
- This item may be hung on a sloped ceiling
- Bold silhouette with dramatic details creates a modern statement
- Convertible fixture can be hung as a pendant or semi-flush-mount
Specifications
- Collection:
- Facet
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Dimmable:
- No
- Glass Type:
- Etched
- Height:
- 10-1/2
- Installation Type:
- Flush Mount, Ceiling Mount
- Length:
- 16-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- H46991HB
- UPC:
- 640665469912
- Volts:
- 120V
- Watts:
- 60
- Width:
- 16-1/2