27in. 3?Blade Indoor Ceiling Fan in Brushed Nickel / Weathered Wood (LED)
Bryce 27in. 3?Blade Indoor Ceiling Fan in Brushed Nickel / Weathered Wood (LED)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bryce boasts industrial and rustic elements, which marry together in a winning combination - deeming this the ultimate transitional piece for any home.
- Constructed from steel
- Can be installed on sloped ceilings
- Includes: (1) 6" downrod
- Includes: (5) 6w Medium Base (E26) LED bulbs
- Includes: 76" of lead wire
- Includes: HIRO 3-speed non-reversing White Remote / Wall Control (980014FWH)
- (Manual reverse located on the fan)
- Fans should be installed at a minimum of 7 feet from the floor
- ETL Rated for dry locations
Specifications
- AMP:
- 0.3
- Blade Pitch:
- 16°
- Blade Span:
- 14 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1461 ft3/min
- CSA Certified:
- Yes
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Bryce
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel, Weathered Wood
- Color Temperature:
- 2700
- Control Type:
- Wall Control
- Diameter:
- 14 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Length:
- 27 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Rustic
- Lumens:
- 2500
- Material:
- Steel
- Number Of Hours:
- 15000 h
- Number of Blades:
- 3
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- RPM:
- 1228
- UL Listed:
- Yes
- UPC:
- 640665021486
- Volts:
- 120V
- Width:
- 27 in