100W 3-Light Medium E-26 Incandescent Vanity Fixture in Heritage Brass with Oil Rubbed Bronze
Filmore 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Heritage Brass with Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Filmore
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass, Oil Rubbed Bronze
- Depth:
- 6-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Vintage
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 640665516333
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in