100W 2-Light Pendant in Aged Zinc
Fletcher 100W 2-Light Pendant in Aged Zinc
Frequently Purchased Together
Product Details
- Rich gray tone
- Lifetime warranty on electrical wiring and components
- 15 year finish warranty
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Fletcher
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Diameter:
- 13-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W