100W 3-Light Medium E-26 Vanity Fixture in Black with Chrome
Fletcher 100W 3-Light Medium E-26 Vanity Fixture in Black with Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dry rated
- Damp rated
- General Hinkley warranty statement
- Finish group - black
- Invisimount
- Style bath - transitional
- Fixture can be mounted either up or down
- Suitable for use in damp locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Ideal for vintage filament bulbs (not included)
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Fletcher
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Chrome
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Industrial
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665517330
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 25 in