This product requires certification to purchase.

20 x 16 in. 5W 3-Light 1-Tier LED Botanical Chandelier in Burnished Gold

Hinkley

Flora 20 x 16 in. 5W 3-Light 1-Tier LED Botanical Chandelier in Burnished Gold

  • Fast #
  • Part #H30011BNG
  • Item #10024300
  • Manufacturer Part #30011BNG
4.5 out of 5 Customer Rating
Brand image
Hinkley

Flora 20 x 16 in. 5W 3-Light 1-Tier LED Botanical Chandelier in Burnished Gold

  • Fast #
  • Part #H30011BNG
  • Item #10024300
  • Manufacturer Part #30011BNG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handmade, hand-painted bouquet of light: Crocus-like shapes reach upwards in a 20 in wide spray with (3) 5 W LED candelabra sockets (bulbs not included) nestled out of sight
  • Semi-flush mount converts to pendant light: Hung in its original form, this fixture is 17 in long, but (1) 6 in and (2) 12 in down stems are included for a maximum length of 45.75 inches
  • Luxurious burnished gold finish: Light, golden amber tone has darker specks throughout, creating depth and defining shadows
  • Light fixture safety ratings: Suitable for dry (indoor) locations, defined by NEC and CEC; Meets UL & CSA Product Safety Standards
  • This item may be hung on a sloped ceiling
  • Convertible fixture can be hung as a pendant or semi-flush mount
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • The Lisa McDennon collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life her innovative and original point of view
  • Classic, elegant lines and timeless details enhance a traditional space
  • Luxurious gold finish with opulent sheen
  • Requires Certification

Specifications

Collection:
Flora
Color Finish Category:
Gold Tones
Color Finish Name:
Burnished Gold
Dimmable:
No
Height:
16 in
Installation Type:
Ceiling Mount, Vertical
Length:
20 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
CA10
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Botanical
Material:
Steel
Number of Lights:
3
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
640665300147
Volts:
120V
Watts:
5 W
Width:
20 in