This product requires certification to purchase.

5W 3-Light Candelabra E-12 LED Pendant Light in Textured Plaster

Hinkley

Flora 5W 3-Light Candelabra E-12 LED Pendant Light in Textured Plaster

  • Fast #
  • Part #H30011TXP
  • Item #10024301
  • Manufacturer Part #30011TXP
5 out of 5 Customer Rating
Brand image
Hinkley

Flora 5W 3-Light Candelabra E-12 LED Pendant Light in Textured Plaster

  • Fast #
  • Part #H30011TXP
  • Item #10024301
  • Manufacturer Part #30011TXP
5 out of 5 Customer Rating

X Points

Color Finish Name: Textured Plaster Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handmade, hand-painted bouquet of light: Crocus-like shapes reach upwards in a 20 in wide spray with (3) 5 W LED candelabra sockets (bulbs not included) nestled out of sight
  • Semi-flush mount converts to pendant light: Hung in its original form, this fixture is 17 in long, but (1) 6 in and (2) 12 in down stems are included for a maximum length of 45.75 inches
  • Neutral textured plaster finish: Bright white color gains some depth from the rough finish, creating tiny shadows
  • Light fixture safety ratings: Suitable for dry (indoor) locations, defined by NEC and CEC; Meets UL & CSA Product Safety Standards
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Flora
Color Finish Category:
Whites
Color Finish Name:
Textured Plaster
Depth:
20 in
Dimmable:
Yes
Height:
16 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
CA10
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Botanical
Material:
Steel
Minimum Height:
17 in
Number of Lights:
3
Overall Height:
45-3/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
UPC:
640665300154
Volts:
120V
Watts:
5 W
Width:
20 in