This product requires certification to purchase.

100W 1-Light 16-1/2 in. Outdoor Wall Sconce in Burnished Bronze

Hinkley

Forge 100W 1-Light 16-1/2 in. Outdoor Wall Sconce in Burnished Bronze

  • Fast #
  • Part #H12070BU
  • Item #10161607
  • Manufacturer Part #12070BU
4.7 out of 5 Customer Rating
Brand image
Hinkley

Forge 100W 1-Light 16-1/2 in. Outdoor Wall Sconce in Burnished Bronze

  • Fast #
  • Part #H12070BU
  • Item #10161607
  • Manufacturer Part #12070BU
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Burnished Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 5 year finish warranty. Angular lines, a bold finish and robust details create an industrial edge to add flair to any type of façade. Suitable for use in wet (outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association product safety standards
  • The Coastal Elements collection offers versatile designs, constructed of composite materials and coated with anti-fading finishes, for maximum durability in harsh climates. Warm rich light bronze tone. Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky
  • Inspired by a lighting industry staple barn light, Forge features a practical outdoor lighting solution to withstand the elements
  • Whether it is enduring harsh sunrays, extreme cold or continuous salt air, Forge is built to last with an industrial chic flair
  • Part of the Coastal Elements collection, Forge is available in a variety of anti-fading finishes that are resistant to rust and corrosion with a 5-year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Residential
Collection:
Forge
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Dimmable:
No
Energy Star Compliant:
No
Height:
16-1/2 in
Installation Type:
Wall Mount
Length:
17 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Material:
Composite, Synthetic Fiber
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
UPC:
640665120783
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
16 in