This product requires certification to purchase.

100W 1-Light 17-3/10 in. Outdoor Wall Sconce in Textured Black

Hinkley

Foundry Classic 100W 1-Light 17-3/10 in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #H10453TK
  • Item #7885526
  • Manufacturer Part #10453TK
5 out of 5 Customer Rating
Brand image
Hinkley

Foundry Classic 100W 1-Light 17-3/10 in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #H10453TK
  • Item #7885526
  • Manufacturer Part #10453TK
5 out of 5 Customer Rating

X Points

Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Mounting hardware is hidden on the back plate to ensure a clean silhouette
  • Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC
  • Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky
  • 2 year finish warranty
  • Classic lines and heritage details complement traditional architecture
  • Requires Certification
Dimensions & Measurements
Depth
32-1/2 in
Height
17-3/10 in
Width
16 in
Characteristics & Features
Collection
Foundry Classic
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Industrial, Traditional
Material
Aluminum
Number of Lights
1
Proposition 65
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
UL Listed
Suitable for Wet Locations
UPC
640665104523