This product requires certification to purchase.

100 W 3-Light Medium Sconce in Burnished Brass

Hinkley

Francoise 100 W 3-Light Medium Sconce in Burnished Brass

  • Fast #
  • Part #H5583BB
  • Item #2302832
  • Manufacturer Part #5583BB
5 out of 5 Customer Rating
Brand image
Hinkley

Francoise 100 W 3-Light Medium Sconce in Burnished Brass

  • Fast #
  • Part #H5583BB
  • Item #2302832
  • Manufacturer Part #5583BB
5 out of 5 Customer Rating

X Points

Color Finish Name: Burnished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fixture can be mounted either up or down
  • Lifetime warranty on electrical wiring and components
  • Rich dark brass finish
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Francoise
Color Finish Category:
Brass Tones
Color Finish Name:
Burnished Brass
Depth:
7-1/2 in
Glass Type:
Frosted
Height:
9-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
3
UPC:
640665558319
Volts:
120V
Watts:
100 W
Width:
25-3/10 in