This product requires certification to purchase.

12-3/10 in. 100W 1-Light Outdoor Wall Mount Lantern in Oil Rubbed Bronze

Hinkley

Freeport 12-3/10 in. 100W 1-Light Outdoor Wall Mount Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #H1804OZ
  • Item #3973018
  • Manufacturer Part #1804OZ
4.8 out of 5 Customer Rating
Brand image
Hinkley

Freeport 12-3/10 in. 100W 1-Light Outdoor Wall Mount Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #H1804OZ
  • Item #3973018
  • Manufacturer Part #1804OZ
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Bold and robust dark bronze finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic lines and heritage details complement traditional architecture
  • LED components carry a 5-year limited warranty
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Freeport
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
9 in
Dimmable:
No
Glass Type:
Clear Seeded
Height:
12-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Style:
Traditional, Coastal
Lumens:
800
Material:
Cast Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
640665180404
Volts:
120V
Watts:
11.5 W
Width:
8 in