This product requires certification to purchase.

100W 4-Light Medium E-26 Incandescent Chandelier in Buckeye Bronze

Hinkley

Fulham 100W 4-Light Medium E-26 Incandescent Chandelier in Buckeye Bronze

  • Fast #
  • Part #H3924KZ
  • Item #7095428
  • Manufacturer Part #3924KZ
5 out of 5 Customer Rating
Brand image
Hinkley

Fulham 100W 4-Light Medium E-26 Incandescent Chandelier in Buckeye Bronze

  • Fast #
  • Part #H3924KZ
  • Item #7095428
  • Manufacturer Part #3924KZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This stem hung fixture may be hung on a sloped ceiling.
  • Ideal for vintage filament bulbs (not included)
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Bold and robust dark bronze finish
  • Requires Certification

Specifications

CSA Certified:
Yes
Collection:
Fulham
Color Finish Category:
Bronze Tones
Color Finish Name:
Buckeye Bronze
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Beveled
Height:
26-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
4
Number of Tiers:
1
UL Listed:
Suitable for Dry Locations
UPC:
640665392401
Volts:
120V
Watts:
100 W
Width:
26 in