100W 1-Light Pendant in Bronze
Fulton 100W 1-Light Pendant in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This stem hung fixture may be hung on a sloped ceiling.
- Ideal for vintage filament bulbs (not included)
- Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
- Warm rich light bronze tone
- 15 year finish warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Fulton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- ETL Listed:
- No
- Height:
- 12-3/10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 640665335101
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10 in