100W 5-Light Pendant in Aged Zinc
Fulton 100W 5-Light Pendant in Aged Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for vintage filament bulbs (not included)
- This fixture includes multiple down stems in various lengths to customize the installation height, including two 6" stems and six 12" stems.
- Rich gray tone
- Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
- For complete warranty information visit https://www.hinkleylighting.com
Documents
Specifications
- Collection:
- Fulton
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Depth:
- 9-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Industrial
- Material:
- Die Cast Aluminum
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- No
- UPC:
- 640665333510
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 50 in