This product requires certification to purchase.

100W 7-Light Medium E-26 Incandescent Chandelier in Aged Zinc with Antique Nickel

Hinkley

Fulton 100W 7-Light Medium E-26 Incandescent Chandelier in Aged Zinc with Antique Nickel

  • Fast #
  • Part #H3357DZ
  • Item #7164977
  • Manufacturer Part #3357DZ
5 out of 5 Customer Rating
Brand image
Hinkley

Fulton 100W 7-Light Medium E-26 Incandescent Chandelier in Aged Zinc with Antique Nickel

  • Fast #
  • Part #H3357DZ
  • Item #7164977
  • Manufacturer Part #3357DZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Rich gray tone
  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Requires Certification
Dimensions & Measurements
Height
46-3/10 in
Length
27-3/4 in
Width
27-4/5 in
Characteristics & Features
Collection
Fulton
Color Finish Category
Greys
Color Finish Name
Aged Zinc, Antique Nickel
Dimmable
No
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Vintage
Material
Steel
Number of Lights
7
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
640665335712