15-4/5 in. 60W Candelabra E-12 Ceiling Mount Chandelier in Bronze
Fulton 15-4/5 in. 60W Candelabra E-12 Ceiling Mount Chandelier in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
- Warm rich light bronze tone
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- Collection:
- Fulton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 16-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Industrial
- Material:
- Die Cast Aluminum
- Number of Lights:
- 8
- UL Listed:
- No
- UPC:
- 640665333800
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 48 in