16-3/10 in. 4-Light Candelabra E-12 Base Pendant in Aged Zinc
Fulton 16-3/10 in. 4-Light Candelabra E-12 Base Pendant in Aged Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lifetime warranty on electrical wiring and components
- 15 year finish warranty
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
- Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
Specifications
- ADA Compliant:
- No
- Collection:
- Fulton
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 16-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 18
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Industrial
- Material:
- Die Cast Aluminum
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 640665333411
- Volts:
- 120V
- Watts:
- 60
- Width:
- 18