5 in. 60W 2-Light Candelabra E-12 Wall Sconce in Aged Zinc
Fulton 5 in. 60W 2-Light Candelabra E-12 Wall Sconce in Aged Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for vintage filament bulbs (not included)
- Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
- For complete warranty information visit https://www.hinkleylighting.com
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
Specifications
- ADA Compliant:
- No
- Collection:
- Fulton
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Depth:
- 5 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 22-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Industrial
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 640665333015
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7-1/2 in