60W 8-Light Chandelier in Aged Zinc
Fulton 60W 8-Light Chandelier in Aged Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 15 year finish warranty
- Rich gray tone
- Ideal for vintage filament bulbs (not included)
- This fixture includes multiple down stems in various lengths to customize the installation height, including two 6" stems and six 12" stems.
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- ADA Compliant:
- No
- Collection:
- Fulton
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 16-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Industrial
- Material:
- Die Cast Aluminum
- Number of Lights:
- 8
- UL Listed:
- No
- UPC:
- 640665333817
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 48 in