This product requires certification to purchase.

40W 3-Light Medium E-26 Base Flushmount Ceiling Fixture in Polished Nickel

Hinkley

Gentry 40W 3-Light Medium E-26 Base Flushmount Ceiling Fixture in Polished Nickel

  • Fast #
  • Part #H3473PN
  • Item #5062162
  • Manufacturer Part #3473PN
4.9 out of 5 Customer Rating
Brand image
Hinkley

Gentry 40W 3-Light Medium E-26 Base Flushmount Ceiling Fixture in Polished Nickel

  • Fast #
  • Part #H3473PN
  • Item #5062162
  • Manufacturer Part #3473PN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 15 year finish warranty
  • Classic, elegant lines and timeless details enhance a traditional space
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Gleaming luxe polished nickel finish
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Gentry
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
9-1/2
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
3
UL Listed:
No
UPC:
640665347333
Volts:
120V
Watts:
40
Width:
11-1/2