60W 4-Light Candelabra E-12 Chandelier in Olde Bronze
Gentry 60W 4-Light Candelabra E-12 Chandelier in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This chain or cable hung fixture may be installed on any sloped ceiling.
- Classic, elegant lines and timeless details enhance a traditional space
- Lifetime warranty on electrical wiring and components
- Rich dark brass finish
- 15 year finish warranty
Specifications
- Collection:
- Gentry
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 19-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 640665347401
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in