15W 1-Light LED Outdoor Wall Sconce in Titanium
Glacier 15W 1-Light LED Outdoor Wall Sconce in Titanium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exclusively available in High Performance LED
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- 2 year finish warranty
- LED components carry a 5-year limited warranty
- Meets California Energy Commission 2016 Title regulations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Glacier
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 28 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Industrial, Contemporary
- Lumens:
- 800
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 15 W
- Width:
- 4-4/5 in