100W 1-Light 19 in. Outdoor Wall Sconce in Textured Black
Grant 100W 1-Light 19 in. Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
Product Details
- Striking black finish enhances design
- 2 year finish warranty
- Ideal for vintage filament bulbs (not included)
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Classic lines and heritage details complement traditional architecture
Specifications
- Collection:
- Grant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 9-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 19 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic, Colonial, Traditional, Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 8-1/2 in