10W 2-Light Medium E-26 Vanity Fixture in Seafoam
Haddie 10W 2-Light Medium E-26 Vanity Fixture in Seafoam
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Please refer to lark's warranty for complete product warranty details, some warranty limitations may apply. Fixture can be mounted either up or down. Suitable for use in damp locations as defined by NEC and CEC. Meets united states UL Underwriters Laboratories & CSA Canadian Standards Association product safety standards
- Mounting hardware is hidden on the backplate to ensure a clean silhouette. Heritage but make it hip: These styles combine classic design elements and nostalgic profiles reworked in new proportions and fresh finishes for an authentic vibe
- Fixture can be mounted either up or down
- Suitable for use in damp locations as defined by NEC and CEC
- Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product safety standards
- Please refer to Lark's warranty for complete product warranty details
- Some warranty limitations may apply
- Heritage but make it hip: These styles combine classic design elements and nostalgic profiles reworked in new proportions and fresh finishes for an authentic vibe
-
Green
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Haddie
- Color Finish Category:
- Greens
- Color Finish Name:
- Seafoam
- Dimmable:
- No
- Glass Type:
- Cased, Frosted
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Classic, Mid-century
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665855159
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 14-1/2 in