This product requires certification to purchase.

2-Light Ceiling Light Fixture with Etched Opal Glass in Oil Rubbed Bronze

Hinkley

Hadley 2-Light Ceiling Light Fixture with Etched Opal Glass in Oil Rubbed Bronze

  • Fast #
  • Part #H3302OZ
  • Item #4519733
  • Manufacturer Part #3302OZ
5 out of 5 Customer Rating
Brand image
Hinkley

Hadley 2-Light Ceiling Light Fixture with Etched Opal Glass in Oil Rubbed Bronze

  • Fast #
  • Part #H3302OZ
  • Item #4519733
  • Manufacturer Part #3302OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • Lifetime warranty on electrical wiring and components
  • 15 year finish warranty
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Bold and robust dark bronze finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Hadley
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
Yes
Glass Type:
Etched Opal
Height:
4-3/4 in
Installation Type:
Ceiling Mount
Length:
12 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional, Transitional, Coastal
Material:
Die Cast Aluminum
Number of Lights:
2
UL Listed:
No
UPC:
640665330236
Volts:
120V
Watts:
60 W
Width:
12 in