100W 3-Light LED Chandelier in Antique Nickel
Hampton 100W 3-Light LED Chandelier in Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This chain or cable hung fixture may be installed on any sloped ceiling.
- Classic matte brushed nickel finish
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
- 15 year finish warranty
Documents
Specifications
- Collection:
- Hampton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Off White Linen Hardback
- Height:
- 30-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2850
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- No
- UPC:
- 640665320411
- Volts:
- 120V
- Watts:
- 100
- Width:
- 26