56 in. 5-Blade Indoor Ceiling Fan in Heritage Brass
Hampton 56 in. 5-Blade Indoor Ceiling Fan in Heritage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This item includes a 6" down rod. Other various lengths of down rods are available and sold separately to customize the installation height
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- This item may be hung on a sloped ceiling
- For more information on how to control your ceiling fan via the Hinkley home automation app, click here
- Fan control included, HIRO control - 6 speed reversing
- Wi-Fi compatible with included fan control
- Reversible blades included
- LED components carry a 5-year limited warranty
- Motor carries a lifetime warranty
- Blades, controls, switches, capacitors and hardware carry a 1-year warranty
Specifications
- AMP:
- 0.23, 0.41
- Blade Pitch:
- 20°
- Blade Span:
- 56 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 5233
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Hampton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 17
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2160
- Material:
- Wood, Plastic, Linen, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- RPM:
- 123
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665019148
- Volts:
- 120V
- Watts:
- 26